6-1/8 in. Thin Square Pull in Polished Chrome
6-1/8 in. Thin Square Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/8 in
- Length:
- 6-1/8 in
- Style:
- Contemporary;Modern
- UPC:
- 782808632231
- Width:
- 15/32 in