6-5/8 in. Fluted Pull in Stainless Steel
6-5/8 in. Fluted Pull in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/8 in
- Diameter - Base:
- 7/16 in
- Handle Type:
- Pull
- Hardware Type:
- Pull
- Length:
- 6-5/8 in
- Material:
- Stainless Steel
- Style:
- Contemporary, Modern
- Width:
- 5/8 in