Zinc Rectangular Pull in Brushed Nickel
Alaire Zinc Rectangular Pull in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Alaire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/16
- Diameter - Base:
- 2
- Hardware Type:
- Drawer Pull
- Length:
- 8-9/16
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 782808249552
- Width:
- 1/2