1-1/4 in. Square Knob in Brushed Nickel
Alcott™ 1-1/4 in. Square Knob in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Alcott™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1
- Length:
- 1-1/4
- Style:
- Modern;Traditional;Transitional
- UPC:
- 782808625899