Square Knob in Polished Nickel
Alcott™ Square Knob in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Alcott™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1 in
- Diameter - Base:
- 1-1/4 in
- UPC:
- 782808626421