6 in. Zinc Modern House Number #5 in Matte Black
Avalon 6 in. Zinc Modern House Number #5 in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Avalon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1/2
- Length:
- 6
- Lettering:
- 5
- Material:
- Zinc
- Smart Home Enabled:
- No
- Style:
- Contemporary;Modern
- UL Listed:
- No
- UPC:
- 782808250121
- Width:
- 3-9/16