1-1/4 x 1-1/4 in. Zinc Alloy Knob in Brushed Nickel
Bradbury 1-1/4 x 1-1/4 in. Zinc Alloy Knob in Brushed Nickel
Product Details
Product Details
Specifications
- Collection:
- Bradbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4
- Diameter - Base:
- 13/16
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Transitional
- UPC:
- 782808249033
- Width:
- 1-1/4