This product requires certification to purchase.

1-1/4 x 1-1/4 in. Zinc Alloy Knob in Polished Nickel

Atlas Homewares

Bradbury 1-1/4 x 1-1/4 in. Zinc Alloy Knob in Polished Nickel

  • Fast #
  • Part #AA300PN
  • Item #7612475
  • Manufacturer Part #A300-PN
5 out of 5 Customer Rating
Brand image
Atlas Homewares

Bradbury 1-1/4 x 1-1/4 in. Zinc Alloy Knob in Polished Nickel

  • Fast #
  • Part #AA300PN
  • Item #7612475
  • Manufacturer Part #A300-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Bradbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/4 in
Diameter - Base:
13/16 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Shape:
Round
Style:
Transitional
UPC:
782808249057
Width:
1-1/4 in