4-5/16 x 15/8 in. Zinc Alloy Cup Pull in Warm Brass
Bradbury 4-5/16 x 15/8 in. Zinc Alloy Cup Pull in Warm Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Bradbury
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Depth:
- 1-7/32 in
- Diameter - Base:
- 4-5/16 in
- Hardware Type:
- Cup Pull
- Length:
- 4-5/16 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- UPC:
- 782808249118
- Width:
- 1-5/8 in