5-5/8 x 3/8 in. Zinc Alloy Pull in Warm Brass
Bradbury 5-5/8 x 3/8 in. Zinc Alloy Pull in Warm Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Bradbury
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Depth:
- 1-7/32
- Diameter - Base:
- 2-1/32
- Hardware Type:
- Cabinet Pull
- Length:
- 5-5/8
- Material:
- Zinc Alloy
- Shape:
- Arch
- Style:
- Transitional
- UPC:
- 782808249163
- Width:
- 3/8