This product requires certification to purchase.

Knob in Matte Black

Atlas Homewares

Bradbury Knob in Matte Black

  • Fast #
  • Part #AA300BL
  • Item #7612201
  • Manufacturer Part #A300-BL
4.6 out of 5 Customer Rating
Brand image
Atlas Homewares

Bradbury Knob in Matte Black

  • Fast #
  • Part #AA300BL
  • Item #7612201
  • Manufacturer Part #A300-BL
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Bradbury
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/4 in
Hardware Type:
Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Shape:
Round
Style:
Transitional
UPC:
782808249026