1-1/8 in. Round Knob in Venetian Bronze
Bronte 1-1/8 in. Round Knob in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Bronte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-1/4
- Length:
- 1-1/8
- Style:
- Classic;Traditional;Transitional
- UPC:
- 782808225686