4-5/16 in. Pull in Polished Chrome
Bronte 4-5/16 in. Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Bronte
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Pull
- Length:
- 4-5/16 in
- Material:
- Zinc Alloy
- Style:
- Classic, Modern, Retro, Transitional
- UPC:
- 782808232288
- Width:
- 11/16 in