This product requires certification to purchase.

4-5/16 in. Pull in Polished Nickel

Atlas Homewares

Bronte 4-5/16 in. Pull in Polished Nickel

  • Fast #
  • Part #A314PN
  • Item #4699247
  • Manufacturer Part #314-PN
5 out of 5 Customer Rating
Brand image
Atlas Homewares

Bronte 4-5/16 in. Pull in Polished Nickel

  • Fast #
  • Part #A314PN
  • Item #4699247
  • Manufacturer Part #314-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Bronte
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/4
Diameter - Base:
7/8
Hardware Type:
Drawer Pull
Length:
4-5/16
Material:
Zinc Alloy
Style:
Classic;Traditional;Transitional
UPC:
782808226218
Width:
3/8