This product requires certification to purchase.

BRONTE PULL 3 3/4 INCH C-C - POLISHED CHROME *BRONTE

Atlas Homewares

Bronte BRONTE PULL 3 3/4 INCH C-C - POLISHED CHROME *BRONTE

  • Fast #
  • Part #A430CH
  • Item #9728349
  • Manufacturer Part #430-CH
3.9 out of 5 Customer Rating
Brand image
Atlas Homewares

Bronte BRONTE PULL 3 3/4 INCH C-C - POLISHED CHROME *BRONTE

  • Fast #
  • Part #A430CH
  • Item #9728349
  • Manufacturer Part #430-CH
3.9 out of 5 Customer Rating

X Points

Color Finish Category: Chromes Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Bronte
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/4
Diameter - Base:
7/8
Hardware Type:
Drawer Pull
Length:
5-1/16
Material:
Zinc Alloy
Style:
Contemporary, Modern
UPC:
782808250244
Width:
11/16