This product requires certification to purchase.

4-9/16 in. Pull in Brushed Nickel

Atlas Homewares

Browning 4-9/16 in. Pull in Brushed Nickel

  • Fast #
  • Part #A326BRN
  • Item #4699021
  • Manufacturer Part #326-BRN
4.8 out of 5 Customer Rating
Brand image
Atlas Homewares

Browning 4-9/16 in. Pull in Brushed Nickel

  • Fast #
  • Part #A326BRN
  • Item #4699021
  • Manufacturer Part #326-BRN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Browning
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/8 in
Hardware Type:
Cabinet Pull
Length:
4-1/4 in
Material:
Zinc Alloy
Style:
Classic, Contemporary, ModernTraditional, Transitional
UPC:
782808628685
Width:
11/16 in