This product requires certification to purchase.

7-3/8 in. Pull in Brushed Nickel

Atlas Homewares

Browning 7-3/8 in. Pull in Brushed Nickel

  • Fast #
  • Part #A327BRN
  • Item #4699801
  • Manufacturer Part #327-BRN
4.4 out of 5 Customer Rating
Brand image
Atlas Homewares

Browning 7-3/8 in. Pull in Brushed Nickel

  • Fast #
  • Part #A327BRN
  • Item #4699801
  • Manufacturer Part #327-BRN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Browning
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-3/16
Hardware Type:
Drawer Pull
Length:
7-3/8
Material:
Zinc Alloy
Style:
Classic;Traditional;Transitional
UPC:
782808628715
Width:
11/16