7-3/8 in. Pull in Champagne
Browning 7-3/8 in. Pull in Champagne
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Browning
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Pull
- Length:
- 7-1/2 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Modern
- Width:
- 11/16 in