6 in. Cabinet Pull in Matte Black
Buckle Up 6 in. Cabinet Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Buckle Up
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/16
- Length:
- 6
- Material:
- Zinc Alloy, Brass
- Style:
- Contemporary;Cutting Edge;Modern;Transitional
- UPC:
- 782808623253
- Width:
- 11/16