This product requires certification to purchase.

8 in. Cabinet Pull in Matte Black

Atlas Homewares

Centinel 8 in. Cabinet Pull in Matte Black

  • Fast #
  • Part #A256BL
  • Item #4699846
  • Manufacturer Part #256-BL
4.3 out of 5 Customer Rating
Brand image
Atlas Homewares

Centinel 8 in. Cabinet Pull in Matte Black

  • Fast #
  • Part #A256BL
  • Item #4699846
  • Manufacturer Part #256-BL
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Centinel
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Hardware Type:
Drawer Pull
Length:
8 in
Material:
Zinc Alloy, Brass
Style:
Mid-Century Modern;Retro;Transitional;Zen
UPC:
782808610390