Zinc Alloy Round Cone Knob in Brushed Nickel
Dap Zinc Alloy Round Cone Knob in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Dap
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4
- Diameter - Base:
- 1
- Hardware Type:
- Cabinet Knob
- Material:
- Zinc Alloy
- Shape:
- Round
- UPC:
- 782808601497