This product requires certification to purchase.

3-13/16 in. Cabinet Pull in Oil Rubbed Bronze

Atlas Homewares

Distressed 3-13/16 in. Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #A333ORB
  • Item #4699262
  • Manufacturer Part #333-ORB
5 out of 5 Customer Rating
Brand image
Atlas Homewares

Distressed 3-13/16 in. Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #A333ORB
  • Item #4699262
  • Manufacturer Part #333-ORB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Distressed
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
15/16 in
Length:
3-13/16 in
Material:
Bronze
Style:
Rustic
UPC:
782808629309
Width:
7/16 in