6 in. Medium Pull in Oil Rubbed Bronze
Distressed 6 in. Medium Pull in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Distressed
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 15/16 in
- Length:
- 6 in
- Material:
- Zinc
- UPC:
- 782808629316
- Width:
- 7/16 in