Zinc Alloy D-shaped Pull in Matte Black
Dot Zinc Alloy D-shaped Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Dot
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4
- Diameter - Base:
- 1-3/8
- Hardware Type:
- Drawer Pull
- Length:
- 6-3/4
- Material:
- Zinc Alloy
- Shape:
- D-shaped
- Style:
- Contemporary
- UPC:
- 782808249811
- Width:
- 7/16