This product requires certification to purchase.

3-1/2 in. Center-to-Center Zinc Cabinet Pull Handle in Black

Atlas Homewares

Edge 3-1/2 in. Center-to-Center Zinc Cabinet Pull Handle in Black

  • Fast #
  • Part #AA832BL
  • Item #4700149
  • Manufacturer Part #A832-BL
4.2 out of 5 Customer Rating
Brand image
Atlas Homewares

Edge 3-1/2 in. Center-to-Center Zinc Cabinet Pull Handle in Black

  • Fast #
  • Part #AA832BL
  • Item #4700149
  • Manufacturer Part #A832-BL
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Edge
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-3/4 in
Hardware Type:
Drawer Pull
Length:
5-1/8 in
Material:
Zinc
Style:
Contemporary;Modern
UPC:
782808613254
Width:
3/4 in