5-1/8 in. Cabinet Pull in High Gloss White
Edge 5-1/8 in. Cabinet Pull in High Gloss White
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Edge
- Color Finish Category:
- Whites
- Color Finish Name:
- High Gloss White
- Depth:
- 1-3/4 in
- Length:
- 5-1/8 in
- Material:
- Aluminum
- Style:
- Contemporary;Minimal;Modern;Sleek
- UPC:
- 782808628470
- Width:
- 3/4 in