This product requires certification to purchase.

12 in. Pull in Warm Brass

Atlas Homewares

Elizabeth 12 in. Pull in Warm Brass

  • Fast #
  • Part #A424WB
  • Item #7373366
  • Manufacturer Part #424-WB
5 out of 5 Customer Rating
Brand image
Atlas Homewares

Elizabeth 12 in. Pull in Warm Brass

  • Fast #
  • Part #A424WB
  • Item #7373366
  • Manufacturer Part #424-WB
5 out of 5 Customer Rating

X Points

Color Finish Name: Warm Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Elizabeth
Color Finish Category:
Brass Tones
Color Finish Name:
Warm Brass
Depth:
1-1/4
Diameter - Base:
4/5
Hardware Type:
Drawer Pull
Length:
12-4/5
Material:
Zinc Alloy
Shape:
Rectangular
Style:
Transitional
UPC:
782808247787
Width:
11/25