This product requires certification to purchase.

4-9/16 in. Cabinet Pull in Polished Nickel

Atlas Homewares

Elizabeth 4-9/16 in. Cabinet Pull in Polished Nickel

  • Fast #
  • Part #A419PN
  • Item #7373259
  • Manufacturer Part #419-PN
3.3 out of 5 Customer Rating
Brand image
Atlas Homewares

Elizabeth 4-9/16 in. Cabinet Pull in Polished Nickel

  • Fast #
  • Part #A419PN
  • Item #7373259
  • Manufacturer Part #419-PN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Elizabeth
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/4 in
Hardware Type:
Cabinet Pull
Length:
4-9/16 in
Material:
Zinc Alloy
Style:
Classic, Retro, Transitional
UPC:
782808247527
Width:
7/16 in