4-9/16 in. Cabinet Pull in Polished Chrome
Elizabeth 4-9/16 in. Cabinet Pull in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Collection:
- Elizabeth
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4
- Length:
- 4-9/16
- Material:
- Zinc
- Style:
- Transitional
- UPC:
- 782808247510
- Width:
- 7/16