8-3/4 in. Cabinet Pull in Polished Nickel
Elizabeth 8-3/4 in. Cabinet Pull in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Elizabeth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4
- Length:
- 8-3/4
- Material:
- Zinc
- Style:
- Transitional
- UPC:
- 782808247671
- Width:
- 7/16