This product requires certification to purchase.

6-4/5 in. Pull in Champagne

Atlas Homewares

Fulcrum 6-4/5 in. Pull in Champagne

  • Fast #
  • Part #A307CM
  • Item #4699691
  • Manufacturer Part #307-CM
5 out of 5 Customer Rating
Brand image
Atlas Homewares

Fulcrum 6-4/5 in. Pull in Champagne

  • Fast #
  • Part #A307CM
  • Item #4699691
  • Manufacturer Part #307-CM
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Fulcrum
Color Finish Name:
Champagne
Hardware Type:
Drawer Pull
Length:
6-4/5 in
Material:
Zinc
UPC:
782808634129