4-15/32 x 7/16 in. Zinc Alloy D-handle Pull in Polished Nickel
Kate 4-15/32 x 7/16 in. Zinc Alloy D-handle Pull in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Kate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/8 in
- Diameter - Base:
- 11/16 in
- Length:
- 4-15/32 in
- Material:
- Zinc Alloy
- Shape:
- D-shaped
- Style:
- Contemporary;Transitional
- UPC:
- 782808248883
- Width:
- 7/16 in