This product requires certification to purchase.

4-15/32 x 7/16 in. Zinc Alloy D-handle Pull in Brushed Nickel

Atlas Homewares

Kate 4-15/32 x 7/16 in. Zinc Alloy D-handle Pull in Brushed Nickel

  • Fast #
  • Part #AA203BRN
  • Item #7612995
  • Manufacturer Part #A203-BRN
3.6 out of 5 Customer Rating
Brand image
Atlas Homewares

Kate 4-15/32 x 7/16 in. Zinc Alloy D-handle Pull in Brushed Nickel

  • Fast #
  • Part #AA203BRN
  • Item #7612995
  • Manufacturer Part #A203-BRN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Diameter - Base
11/16 in
Length
4-15/32 in
Width
7/16 in
Characteristics & Features
Collection
Kate
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Hardware Type
Cabinet Pull
Material
Zinc Alloy
Shape
Square
Style
Contemporary, Transitional
Warranty & Product Information
UPC
782808248869