Zinc Alloy Rectangular Pull in Polished Nickel
Kate Zinc Alloy Rectangular Pull in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Kate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/8
- Hardware Type:
- Drawer Pull
- Length:
- 3-11/16
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Transitional
- UPC:
- 782808248845
- Width:
- 7/16