Long Tab Pull in Brushed Nickel
Successi Long Tab Pull in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Successi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/4 in
- Hardware Type:
- Edge Pull
- Height:
- 1-3/4 in
- Length:
- 5-1/8 in
- Material:
- Aluminum
- Style:
- Contemporary, Modern
- Width:
- 3/4 in