This product requires certification to purchase.

Malin Pull 5 1/16 Inch Matte Black

Atlas Homewares

Malin Malin Pull 5 1/16 Inch Matte Black

  • Fast #
  • Part #AA642BL
  • Item #8357277
  • Manufacturer Part #A642-BL
3.6 out of 5 Customer Rating
Brand image
Atlas Homewares

Malin Malin Pull 5 1/16 Inch Matte Black

  • Fast #
  • Part #AA642BL
  • Item #8357277
  • Manufacturer Part #A642-BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Malin
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/4 in
Diameter - Base:
11/16 in
Hardware Type:
Cabinet Pull
Length:
5-3/4 in
Material:
Zinc Alloy
Style:
Transitional
UPC:
782808251869
Width:
3/8 in