Malin Pull 7 9/16 Inch Warm Brass
Malin Malin Pull 7 9/16 Inch Warm Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Specifications
- Collection:
- Malin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Depth:
- 1-1/4
- Diameter - Base:
- 11/16
- Hardware Type:
- Drawer Pull
- Length:
- 8-1/4
- Material:
- Zinc Alloy
- Style:
- Transitional
- UPC:
- 782808251937
- Width:
- 3/8