1-3/16 in. Round Knob in Polished Chrome
Optimism 1-3/16 in. Round Knob in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Optimism
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/8
- Hardware Type:
- Cabinet Knob
- Material:
- Clear Acrylic
- Style:
- Classic
- UPC:
- 782808612707
- Width:
- 1-3/16