1-1/4 x 1-1/4 in. Zinc Alloy Knob in Polished Nickel
Oskar 1-1/4 x 1-1/4 in. Zinc Alloy Knob in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Oskar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter - Base:
- 3/4 in
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- UPC:
- 782808248296
- Width:
- 1-1/4 in