This product requires certification to purchase.

3-7/8 x 13/32 in. Zinc Alloy D-handle Pull in Warm Brass

Atlas Homewares

Oskar 3-7/8 x 13/32 in. Zinc Alloy D-handle Pull in Warm Brass

  • Fast #
  • Part #AA101WB
  • Item #7612152
  • Manufacturer Part #A101-WB
3.1 out of 5 Customer Rating
Brand image
Atlas Homewares

Oskar 3-7/8 x 13/32 in. Zinc Alloy D-handle Pull in Warm Brass

  • Fast #
  • Part #AA101WB
  • Item #7612152
  • Manufacturer Part #A101-WB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Warm Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Oskar
Color Finish Category:
Brass Tones
Color Finish Name:
Warm Brass
Depth:
1-1/4 in
Diameter - Base:
7/8 in
Hardware Type:
Cabinet Pull
Length:
3-7/8 in
Material:
Zinc Alloy
Shape:
Square
Style:
Transitional
UPC:
782808248371
Width:
13/32 in