4-5/8 in. Pull in Warm Brass
Oskar 4-5/8 in. Pull in Warm Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Oskar
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Depth:
- 1-1/4
- Hardware Type:
- Cabinet Pull
- Length:
- 4-5/8
- Material:
- Zinc Alloy
- Style:
- Transitional
- UPC:
- 782808248432
- Width:
- 13/32