4-5/8 x 13/32 in. Zinc Alloy D-handle Pull in Polished Chrome
Oskar 4-5/8 x 13/32 in. Zinc Alloy D-handle Pull in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Oskar
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/8 in
- Length:
- 4-5/8 in
- Material:
- Zinc Alloy
- Shape:
- D-shaped
- Style:
- Industrial;Traditional;Transitional
- UPC:
- 782808248401
- Width:
- 13/32 in