5-7/8 x 13/32 in. Zinc Alloy D-handle Pull in Polished Nickel
Oskar 5-7/8 x 13/32 in. Zinc Alloy D-handle Pull in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Oskar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5-7/8 in
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Transitional
- UPC:
- 782808248470
- Width:
- 13/32 in