7-1/8 in. Pull in Slate
Oskar 7-1/8 in. Pull in Slate
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Oskar
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Depth:
- 1-1/4 in
- Hardware Type:
- Drawer Pull
- Length:
- 7-1/8 in
- Material:
- Zinc Alloy
- Shape:
- D-shaped
- Style:
- Industrial;Traditional;Transitional
- UPC:
- 782808248548
- Width:
- 13/32 in