8-3/8 x 13/32 in. Zinc Alloy D-handle Pull in Warm Brass
Oskar 8-3/8 x 13/32 in. Zinc Alloy D-handle Pull in Warm Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Oskar
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Depth:
- 1-1/4
- Diameter - Base:
- 7/8
- Hardware Type:
- Cabinet Pull
- Length:
- 8-3/8
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Transitional
- UPC:
- 782808248616
- Width:
- 13/32