Brushed Nickel Pull
Oskar Brushed Nickel Pull
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Oskar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4
- Diameter - Base:
- 7/8
- Hardware Type:
- Pull
- Length:
- 12-13/16
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Industrial;Traditional;Transitional
- UPC:
- 782808248692
- Width:
- 13/32