This product requires certification to purchase.

Matte Black Pull

Atlas Homewares

Oskar Matte Black Pull

  • Fast #
  • Part #AA102BL
  • Item #7612291
  • Manufacturer Part #A102-BL
4.5 out of 5 Customer Rating
Brand image
Atlas Homewares

Oskar Matte Black Pull

  • Fast #
  • Part #AA102BL
  • Item #7612291
  • Manufacturer Part #A102-BL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Oskar
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/4 in
Diameter - Base:
7/8 in
Hardware Type:
Pull
Length:
4-5/8 in
Material:
Zinc Alloy
Shape:
D-shaped
Style:
Industrial;Traditional;Transitional
UPC:
782808248388
Width:
13/32 in