Matte Black Pull
Oskar Matte Black Pull
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Oskar
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-7/8 in
- Material:
- Zinc
- Style:
- Transitional
- Width:
- 3/8 in