Warm Brass Pull
Oskar Warm Brass Pull
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Oskar
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 12-13/16 in
- Material:
- Zinc
- Style:
- Transitional
- UPC:
- 782808248739
- Width:
- 3/8 in