Brass Wall Mount Single Robe Hook in Polished Chrome
Parker Brass Wall Mount Single Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Parker
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-1/2 in